Shop All Pressure Regulators
Watts
Pressure Regulator, 1/4 in., 0 to 50 psi
Mfr # 1/4 LF215M1 0-50
Zoro # G5364511
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215
- Body Material Lead Free Brass
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Length 4 1/4 in
Product Information
- Brand Watts
- MFR # 1/4 LF215M1 0-50
- Zoro # G5364511
- UPC # 098268856552
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 4 1/4 in |
Height | 6 in |
Details
Item | Pressure Regulator |
Series | 215 |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi |
Pressure Adjustment Range | 0 to 50 psi |
Max. Temp. | 120 Degrees F |
Connection Type | FNPT |
Application | Water |
Compliance | Lead Free |
Seal Material | Buna N |
Description
Pressure Regulator, Series 215, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 4 1/4 in, Height 6 in, Application Water, Connection Type FNPT, Pressure Adjustment Range 0 to 50 psi, Seal Material Buna N, Max. Temp. 120 Degrees F, Max. Pressure 300 psi, Compliance Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- PARKER 3/8" x 1/4" A-LOK 316 SS Reducing Union (6RU4-316)
- SPEE-D NDS 3 in. White Round Polyolefin Drain Grate (WC100)
- KOHLER Tailpiece, 4 Long (41714-S)
- WATTS Water Pressure Regulator Valve, 1/4 In. (1/4 LF263A 10-125)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (1/2 LF263AP 20-175)
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (1156F-A)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 26AA)
- WATTS Water Pressure Regulator Valve, 1 In. (1 LFU5B-LP-Z3)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 26AB)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0010)
- Watts Pressure Regulators