Shop All Pressure Regulators
Watts
Pressure Regulator, 1/2 In, 20 to 175 psi
Mfr # SS 263 A D 20 175
Zoro # G1441212
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Series 263A
- Body Material Stainless Steel ASTM-351-CF8M
- Inlet Size 1/2 in
- Outlet Size 1/2 in
Product Information
- Brand Watts
- MFR # SS 263 A D 20 175
- Zoro # G1441212
- UPC # 098268453911
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/2" |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 2 1/8 in |
Height | 4 3/8 in |
Details
Item | Pressure Regulator |
Series | 263A |
Body Material | Stainless Steel ASTM-351-CF8M |
Connection Type | NPT |
Max. Temp. | 140 Degrees F |
Pressure Adjustment Range | 20 to 175 psi |
Max. Pressure | 400 psi |
Application | Water |
Description
Pressure Regulator, Series 263A, Body Material Stainless Steel, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 1/8 in, Height 4 3/8 in, Pressure Adjustment Range 20 to 175 psi, Max. Temp. 140 Degrees F, Max. Pressure 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Pilot Orifice Plate Assembly (2563-019-001)
- DANCO 1-3/8 in. D Rubber Washer (36649B)
- AMERICAN STANDARD 0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (6063051.002)
- KOHLER Assembly, Quick Connect (1279052)
- WATTS Water Pressure Regulator Valve, 2 In. (2 LF223-S)
- WATTS Pressure Regulator, 1/4 In, 3 to 50 psi (1/4 LF 26AB)
- WATTS Water Pressure Regulator Valve, 3/4 In. (3/4 LF223-S)
- WATTS Pressure Regulator, 1/4 In, 10 to 125 psi (1/4 SS 263 A 10 125)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 263A-A 1-25 PSI)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (SS263A A 1 25)
- CASH ACME Pressure Regulator, Bronze, 6-11/16 in. L (23136-0045)
- Watts Valves