Shop All Pressure Regulators
Watts
Pressure Regulator, 1/2 In, 10 to 25 psi
Mfr # B1156F
Zoro # G5308807
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Series 1156F
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Connection Type Threaded
Product Information
- Brand Watts
- MFR # B1156F
- Zoro # G5308807
- UPC # 098268020564
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/2" |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 3 1/2 in |
Height | 5 3/8 in |
Details
Item | Pressure Regulator |
Series | 1156F |
Connection Type | Threaded |
Body Material | Bronze |
Max. Pressure | 100 psi |
Max. Temp. | 212 Degrees F |
Application | Water |
Pressure Adjustment Range | 10 to 25 psi |
Description
Pressure Regulator, Series 1156F, Body Material Bronze, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 3 1/2 in, Height 5 3/8 in, Application Water, Connection Type MNPT, Pressure Adjustment Range 10 to 25 psi, Max. Temp. 212 Degrees F, Max. Pressure 100 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle, Cross (1049052-SN)
- VIEGA Viega ProPress XL cap, 2-1/2" (20833)
- ZORO SELECT 1" Malleable Iron Cross Class 300 (5PAU7)
- TEST-TITE Multi-Size Pneumatic Test Plug 10" to 16" (83216)
- WATTS Feed Water Pressure Regulator, 1/2in Size (1/2 1156F-PRESS)
- WATTS Steam Pressure Regulator, 1/2in, 3-15psi (152A 3-15)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (SS263A A 1 25)
- WATTS Steam Pressure Regulator, 3/4in, 30-140psi (152A 30-140)
- WATTS Water Pressure Regulator Valve, 1-1/2 In. (1 1/2 LF223-S)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 263 A-B)
- CASH ACME Pressure Regulator, 3/4in, NPT, 400 psi (EB45)
- Watts Valves