Shop All Pressure Regulators
Watts
Pressure Regulator, 1/2 In, 1 to 25 psi
Mfr # 1/2 LF 26AA
Zoro # G0559386
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Series LF26A
- Outlet Size 1/2 in
- Length 2 1/8 in
- Height 4 3/8 in
Product Information
- Brand Watts
- MFR # 1/2 LF 26AA
- Zoro # G0559386
- UPC # 098268520927
- Country of Origin China
- Category Pressure Regulators
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 2 1/8 in |
Height | 4 3/8 in |
Details
Item | Pressure Regulator |
Series | LF26A |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Application | Beverage Dispensers, Ice Cube Machines |
Pressure Adjustment Range | 1 to 25 psi |
Standards | NSF approved |
Description
Pressure Regulator, Series LF26A, Body Material Lead Free Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 1/8 in, Height 4 3/8 in, Pressure Adjustment Range 1 to 25 psi, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards NSF Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve, Seat Material: PTFE (JF-100TG-LH)
- ZORO SELECT 1/8" x 5-1/2" Black Pipe Nipple Sch 40 (5P614)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- USA INDUSTRIALS Polyethylene Tubing - 1/8" ID x 1/4" OD x 100 ft. Long (ZUSA-HT-2918)
- WATTS Steam Pressure Regulator, 1/2in, 30-140psi (152A 30-140)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (1/2 LF263AP 20-175)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (SS263A A 1 25)
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (B1156F)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 263A-A 1-25 PSI)
- WATTS Pressure Regulator, 3/8 In, 50 to 175 psi (3/8 LF26A 50-175)
- PLAST-O-MATIC Pressure Regulator, 2 In, 10 to 125 psi (PRHM200V-PP)
- Watts Valves