Shop All Pressure Reducing Valves
Watts
Pressure Reducing Valve, 6 In, Flanged
Mfr # M115-6 FL
Zoro # G1400375
product price: $4,943.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,943.99
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Inlet Size 6"
- Port Size 1/2" x 1/2" x 1/2"
- Connection Type Flanged
- Body Material Ductile Iron ASTM A536
Product Information
- Brand Watts
- MFR # M115-6 FL
- Zoro # G1400375
- UPC # 098268542110
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 6" |
Inlet Size | 6" |
Port Size | 1/2" x 1/2" x 1/2" |
Details
Connection Type | Flanged |
Body Material | Ductile Iron ASTM A536 |
Max. Pressure | 300 psi |
Elastomer Material | Buna N |
Valve Type | Full Port |
Max. Fluid Temp. | 160 Degrees F |
Item | Pressure Reducing Control Valve |
Cover Material | Ductile Iron |
Spring Material | 302 Stainless Steel |
Trim Material | 316 Stainless Steel |
Pressure Adjustment Range | 50 to 165 psi |
Max. Intermittent Flow Rate | 2,300 gpm |
Nut Material | 304 Stainless Steel |
Stem Material | 304 Stainless Steel |
Max. Continuous Flow Rate | 1,850 gpm |
Standards | ASTM A536, NSF Listed |
Pilot Adjustment Range | 30 to 300 psi |
Max. Continous Flow Rate | 1850 gpm |
Coating | Fusion Bonded Epoxy Lined and Coated |
Operating Pressure | 250 psi |
Description
Pressure Reducing Control Valve, Valve Type Full Port, Pipe Size 6 in, Connection Type Flanged, Operating Pressure 250 psi, Max. Continuous Flow Rate 1,850 gpm, Max. Intermittent Flow Rate 2,300 gpm, Port Size 1/2 in x 1/2 in x 1/2 in, Max. Fluid Temp. 160 Degrees F, Pilot Adjustment Range 30 to 300 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Amer 2152 Cold Lav Stem (S-214-2NL)
- RINNAI Operating Unit (BRR37-243)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0485.18)
- GENOVA Wye 6In Pvc S D (V-906)
- WATTS Water Pressure Reducing Valve, 1/2in Size (1/2 LFN45BM1-PRESS)
- WATTS Water Pressure Valve, 3/4in, 25-75psi (LFN45BM1-DU)
- WATTS Water Pressure Reducing Valves (1/2 LF223-HP)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF U5BZ3)
- WATTS Water Pressure Reducing Valve, 50 psi (1/2 LF25AUB-GG-Z3)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF N55BUM1)
- WATTS Lf25Aub-Z3 3/4" Lead Free (LF25AUB-Z3)
- Watts Pressure Reducing Valves