Shop All Pressure Reducing Valves
Watts
Pressure Reducing Valve, 6 In, Flanged
Mfr # LFF115
Zoro # G1435497
product price: $5,100.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$5,100.99
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Port Size 1/2" x 1/2" x 1/2"
- Connection Type Flanged
- Body Material Ductile Iron ASTM A536
- Max. Fluid Temp. 160 Degrees F
Product Information
- Brand Watts
- MFR # LFF115
- Zoro # G1435497
- UPC # 098268541984
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 6" |
Port Size | 1/2" x 1/2" x 1/2" |
Details
Connection Type | Flanged |
Body Material | Ductile Iron ASTM A536 |
Max. Fluid Temp. | 160 Degrees F |
Stem Material | 304 Stainless Steel |
Nut Material | 304 Stainless Steel |
Max. Continuous Flow Rate | 1800 gpm |
Coating | Fusion Bonded Epoxy Lined and Coated |
Cover Material | Ductile Iron |
Valve Type | Single Chamber |
Item | Pressure Reducing Control Valve |
Pilot Adjustment Range | 30 to 300 psi |
Operating Pressure | 250 psi |
Elastomer Material | Buna N |
Max. Intermittent Flow Rate | 2300 gpm |
Trim Material | 316 Stainless Steel |
Standards | ASTM A536, NSF Listed |
Max. Continous Flow Rate | 1800 gpm |
Spring Material | 302 Stainless Steel |
Description
Pressure Reducing Control Valve, Valve Type Single Chamber, Pipe Size 6 in, Connection Type Flanged, Operating Pressure 250 psi, Max. Continuous Flow Rate 1,800 gpm, Max. Intermittent Flow Rate 2,300 gpm, Port Size 1/2 in x 1/2 in x 1/2 in, Max. Fluid Temp. 160 Degrees F, Pilot Adjustment Range 30 to 300 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Push Button Diverter, Moen (1198)
- ELKAY Remote Chiller, Non-Filtered 10 GPH (ER101Y)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (2GKD3)
- MOEN Handle Kit, 128866BN (128866BN)
- WATTS VALVE PRESUR REDUC1/2""LF (LF25AUB-Z3 1/2)
- WATTS Water Pressure Reducing Valve, 3/4in Size (3/4 LFN45BM1-PRESS)
- WATTS Water Press Reducing Valve, 1-1/2in, 30psi (LFU5B-Z3)
- WATTS Pressure Reducing Valve, 6 In, Flanged (M115-6 FL)
- WATTS Water Pressure Reducing Valve, 1-1/4 In. (11/4 LF 25AUBZ3)
- WATTS Lf25Aub-Z3 3/4" Lead Free (LF25AUB-Z3)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-NR3XL)
- Watts Valves