Shop All Mixing Valves
Watts
Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi
Mfr # 1/2 LF MMV-US
Zoro # G2169815
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 0.5 to 23 gpm
- Inlet Type Solder
- Outlet Type Solder
- Inlet Size 1/2 in
Product Information
- Brand Watts
- MFR # 1/2 LF MMV-US
- Zoro # G2169815
- UPC # 098268517262
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 7/16 in |
Overall Width | 4 7/8 in |
Size | 1/2" |
Details
Item | Mixing Valve |
Body Material | Brass |
Flow Rate | 0.5 to 23 gpm |
Inlet Type | Solder |
Outlet Type | Solder |
Temp. Range | 80 Degrees to 120 Degrees F |
Max. Pressure | 150 psi |
Standards | CSA B125 certified,ASSE 1017 |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Inlet Temperature (Cold) | 39 Degrees to 85 Degrees F |
Connection | Solder |
Material of Construction | Brass |
Description
Mixing Valve, Body Material Brass, Flow Rate 0.5 to 23 gpm, Inlet Type Solder, Outlet Type Solder, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/16 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 39 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards CSA B125 certified,ASSE 1017
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Tub Enclosure Roller and Bracket, 3/4 in. Diameter, Extruded Aluminum (2 Pack) (MP6013)
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater (RE160eN)
- PROPLUS PIPE REPAIR CLAMP, 1 BOLT, 1-1/2 X 3 IN (461005)
- PARKER Plug, Brass, Tube, 3/8 In., 5/8-18, PK10 (639F-6)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm (1/2 LF 1170-US)
- WATTS Thermostatic Mixing Valve, 1/2 in. (LFMMV-M1-UT)
- WATTS Thermostatic Mixing Valve, 1 in. (LFMMV-M1-UT)
- WATTS Thermostatic Mixing Valve, 3/4 in. (0006270)
- WATTS Mixing Valve, Brass, 0.5 to 20 gpm (3/4 LF MMV-US)
- WATTS Mixing Valve, Lead Free Brass, 150 psi (3/4 LF70A)
- LEONARD VALVE Inline Diverter, 1/2 in Inlet (D-2L)
- Watts Valves