Shop All Mixing Valves
Watts
Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi
Mfr # 1/2 LF 1170-UT-2 1/2
Zoro # G2297057
original price:
$282.37
30% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 0.5 to 23 gpm
- Inlet Type FNPT
- Outlet Type FNPT
- Inlet Size 1/2 in
Product Information
- Brand Watts
- MFR # 1/2 LF 1170-UT-2 1/2
- Zoro # G2297057
- UPC # 098268517033
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 7/16 in |
Overall Width | 4 7/8 in |
Size | 1/2" |
Details
Item | Mixing Valve |
Body Material | Brass |
Flow Rate | 0.5 to 23 gpm |
Inlet Type | FNPT |
Outlet Type | FNPT |
Temp. Range | 90 Degrees to 160 Degrees F |
Max. Pressure | 150 psi |
Standards | CSA B125 certified,ASSE 1017 |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
Inlet Temperature (Hot) | 120 Degrees to 200 Degrees F |
Connection | Threaded |
Material of Construction | Brass |
Description
Mixing Valve, Body Material Brass, Flow Rate 0.5 to 23 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/16 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Standards CSA B125 certified,ASSE 1017
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/2" x 3/4" FNPT Galvanized Reducing Tee (5P855)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/2" Pipe Size (1VFT2)
- HAYWARD FLOW CONTROL Gasket Replacement, EPDM, 2"OD (BFXAGST020E)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B-SC M3)
- WATTS Thermostatic Mixing Valve, 1/2 in. (0006269)
- WATTS Thermostatic Mixing Valve, 1 in. (LFMMV-M1-UT)
- WATTS Mixing Valve, Brass, 0.5 to 20 gpm (3/4 LF MMV-US)
- WATTS Thermostatic Mixing Valve, 3/4 in. (LFMMV-M1-UT)
- WATTS Thermostatic Mixing Valve, 3/4 in. (LF1170-M2-QC)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 39 gpm (XL-82-LF-BDT)
- Watts Valves