Shop All Mixing Valves
Watts
Mixing Valve, 0.5 to 12 gpm, 1" Inlet Sz
Mfr # 1 LFMMVM1-UT-PRESS
Zoro # G4016579
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper-Silicon Alloy
- Flow Rate 0.5 to 12 gpm
- Inlet Type Press
- Outlet Type Press
- Inlet Size 1 in
Product Information
- Brand Watts
- MFR # 1 LFMMVM1-UT-PRESS
- Zoro # G4016579
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Height | 5 7/8 in |
Overall Width | 5 7/8 in |
Details
Item | Mixing Valve |
Body Material | Lead Free Copper-Silicon Alloy |
Flow Rate | 0.5 to 12 gpm |
Inlet Type | Press |
Outlet Type | Press |
Temp. Range | 80 Degrees to 120 Degrees F |
Max. Pressure | 150 psi |
Standards | 1069, 1070, ASSE 1017 |
For Use With | Baths, Lavatories, Showers, Sinks |
Compliance | IAMPO, UPC |
Inlet Temperature (Cold) | 39 Degrees to 85 Degrees F |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Includes | Adjustment Cap |
Description
Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 0.5 to 12 gpm, Inlet Type Press, Outlet Type Press, Inlet Size 1 in, Outlet Size 1 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/8 in, Overall Width 5 7/8 in, Inlet Temperature (Cold) 39 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Baths, Lavatories, Showers, Sinks, Includes Adjustment Cap, Standards 1069, 1070, ASSE 1017
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 110, 120 Volts AC with 50/60 Hz Brass 3/8 in Pipe Size (8316G014)
- ZORO SELECT Hex Bushing, 304 SS, 2 x 1 1/2", NPT (ZUSA-PF-399)
- UNITED BRASS WORKS Globe Valve, 1-1/2 In., FNPT (285949)
- LEGEND VALVE 2" BLACK CROSS (350-378)
- WATTS Mixing Valve, Brass, 20 gpm At 125 psi (1 LF MMV-PEX)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF MMV-US)
- WATTS Thermostatic Mixing Valve, 1/2 in. (LFMMV-M1-UT)
- WATTS Mixing Valve, Lead Free Brass (1/2 LF70A-F)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (3/4 LF 1170-UT- M2 3/4)
- WATTS Thermostatic Mixing Valve, 3/4 in. (0006270)
- HONEYWELL Am100C1070-Ut-1Lf 1/2" Union (AM100C1070)
- Watts Valves