Shop All Manifolds
Watts
Manifold Accessory Kit, 1In FNPT, SS
Mfr # DK1000
Zoro # G4151253
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1 in FNPT
- Outlet 1 in FNPT
- Length 3 in
- Overall Length 3 in
- Includes Isolation Ball Valves w/ Temperature Gauges, Manifold End Cap, Vent and Purge Assembly
Product Information
Dimensions
Length | 3 in |
Overall Length | 3 in |
Nominal Valve Size | 1 in |
Outlet Connection Size - Side 1 | 1 in |
Outlet Connection Size - Side 2 | 1 in |
Details
Item | Manifold Accessories Kit |
Inlet | 1 in FNPT |
Outlet | 1 in FNPT |
Includes | Isolation Ball Valves w/ Temperature Gauges, Manifold End Cap, Vent and Purge Assembly |
Body Material | Stainless Steel |
Temp. | 32 to 167 Degrees F |
Seals | Neoprene Gasket |
Outlet Connection Type - Side 2 | NPT |
Operating Temperature - Maximum | 194 Degrees F |
Seal Material | Neoprene |
Outlet Connection Gender - Side 1 | Female |
Ball Material | Brass |
Operating Temperature - Minimum | 32 Degrees F |
Outlet Connection Type - Side 1 | NPT |
Maximum Pressure - Operating | 87 psi |
Outlet Connection Gender - Side 2 | Female |
Description
Manifold Accessories Kit, Body Material Stainless Steel, Nominal Valve Size 1 in, Maximum Pressure - Operating 87 psi, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 NPT, Outlet Connection Size - Side 2 1 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT, Ball Material Brass, Seal Material Neoprene, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 194 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3-IN-ONE Dry Lubricant, -50 to 500F, 4 Oz. (120022)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A312SD-120-A)
- BANDO Power King, K27 (K27)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA24FJ24)
- WATTS Flowmeter Manifold, Metal, Stainless Steel (D3803004SS)
- TINKERTOOLS 0.25 x 0.37 in. Automotive Style 3-Way Round Manifold with 3 Couplers, Plug (TI2637505)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- ENERPAC A65, 7 Port, Hydraulic Manifold, 14 in Long (A65)
- DWYER INSTRUMENTS Valve Block Manifold, Flngd 2Vlv Block Manifo (BBV-0F)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FS244-KH4)
- NUMATICS Manifold Block, 4 Stations, 1/4 NPT (241-150)
- Watts Manifolds