Shop All Electric Radiant Floor Heat
Watts
LoudMouth Monitor, 9 Volt
Mfr # 423250HW
Zoro # G4144454
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3
- Alarm Output Through Device
- Alarm Duration Continuous
- Voltage 9 V
- Includes Alarm, Green Light To Indicate Operation, Include On/Off Switch, Red Light To Indicate Damage To Heating Elements, Test Button To Verify Operation
Product Information
- Brand Watts
- MFR # 423250HW
- Zoro # G4144454
- UPC # 840213159375
- Country of Origin China
- Category Electric Radiant Floor Heat
Dimensions
Width | 3 |
Height | 1 in |
Details
Item | LoudMouth Monitor |
Alarm Output | Through Device |
Alarm Duration | Continuous |
Voltage | 9 V |
Includes | Alarm, Green Light To Indicate Operation, Include On/Off Switch, Red Light To Indicate Damage To Heating Elements, Test Button To Verify Operation |
Requires | 9 Volt Battery |
Material | Plastic |
Battery Backup | Yes |
Audio Alarm | Yes |
For Use With | HeatWeave, UnderFloor, WarmWire, SlabHeat |
Features | Alarm |
Description
LoudMouth Monitor, Audio Alarm Yes, Battery Backup Yes, Voltage 9 V, Width 3, Height 1 in, Requires 9 Volt Battery, Material Plastic, For Use With HeatWeave, UnderFloor, WarmWire, SlabHeat, Includes Alarm, Green Light To Indicate Operation, Include On/Off Switch, Red Light To Indicate Damage To Heating Elements, Test Button To Verify Operation, Alarm Duration Continuous, Alarm Output Through Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Explosion Proof Liquid Level (L6EPB-B-S-3-O)
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg (7A0K1)
- BECKETT F-3 .75-1.25 Gph Head Xn (F-3)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK6)
- WARMLYYOURS Tempzone™ Shower Mat 120V 48'' x 48'', 16 sq.ft., 2.0A (TRT120-4.0x4.0)
- WARMLYYOURS Environ™ Easy Mat 120V 3' x 10', 30 sq.ft. - 3.0A (ERT120-3.0x10)
- THERMOSOFT Electric Floor Heating Pad, 20 ft. L (3020-240)
- WARMLYYOURS Slab Heating Mat 240V, 1.5' x 95', 142.5 sq.ft., 11.9A (WSHM-240-15095)
- WARMLYYOURS TempZone™ Flex Roll 120V 1.5' x 52', 78 sq. ft., 9.8A (TRT120-1.5x52)
- THERMOSOFT Electric Floor Heating Mat, 14 ft. L (WW14-240)
- THERMOSOFT Floor Heating Installation Monitor (INSTALRM)
- Watts Heaters & Furnaces