Shop All Wall Hydrants
Watts
Frostproof Enclosed Wall Hydrant, 8 In.
Mfr # HY-725-8
Zoro # G1121495
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4" FNPT or 1" MNPT
- Outlet Size 3/4" Hose
- Body Material Bronze
- Recommended Wall Opening 5-1/4 in x 6-1/4 in
- Casing Material Nickel Bronze/Chrome Hydrant Face
Product Information
- Brand Watts
- MFR # HY-725-8
- Zoro # G1121495
- UPC # 098268476392
- Country of Origin United States
- Category Wall Hydrants
Dimensions
Inlet Size | 3/4" FNPT or 1" MNPT |
Outlet Size | 3/4" Hose |
Length | 12 3/16 in |
Details
Item | Frostproof Enclosed Wall Hydrant |
Body Material | Bronze |
Recommended Wall Opening | 5-1/4 in x 6-1/4 in |
Casing Material | Nickel Bronze/Chrome Hydrant Face |
Wall Thickness | 8 in |
Includes | Vacuum Breaker and Key |
Handle Type | Loose Key |
Description
Frostproof Enclosed Wall Hydrant, Inlet Size 3/4 in FNPT or 1 in MNPT, Wall Thickness 8 in, Recommended Wall Opening 5-1/4 in x 6-1/4 in, Length 12 3/16 in, Includes Vacuum Breaker and Key, Handle Type Loose Key, Casing Material Nickel Bronze/Chrome Hydrant Face, Outlet Size 3/4 in Hose
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Malleable Iron Hex Locknut Class 150 (520-908HC)
- RIDGID RIDGID Model No 375 458R Ratchet Flaring Tool, 37 Degree SAE Flares (41285)
- LEGRIS Union Tee, 6mm Tube Size, Brass, Silver (3604 06 00)
- KOHLER Jolt Swing Spout W/O Side Spray (30613-VS)
- WATTS Wall Hydrant, 3 In (HY 430)
- WATTS Frostproof Wall Hydrant, 8 In. (HY 420 8)
- WATTS Hydrant Key, HY1 Wall Hydrants (HY-1)
- WATTS Frostproof Enclosed Wall Hydrant, 14 In. (HY-725-14)
- WATTS Frostproof Enclosed Wall Hydrant, 12 In. (HY-725-12)
- WATTS Enclosed Wall Hydrant, 4 In. (HY-330)
- ZURN Wall Hydrant, Moderate Climate (Z1333-C)
- Watts Wall Hydrants