Shop All Wall Hydrants
Watts
Frostproof Enclosed Wall Hydrant, 12 In.
Mfr # HY-725-12
Zoro # G0398237
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4" FNPT or 1" MNPT
- Outlet Size 3/4" Hose
- Body Material Bronze
- Recommended Wall Opening 5 1/4 in x 6 1/4 in
- Casing Material Nickel Bronze/Chrome Hydrant Face
Product Information
- Brand Watts
- MFR # HY-725-12
- Zoro # G0398237
- UPC # 098268476408
- Country of Origin United States
- Category Wall Hydrants
Dimensions
Inlet Size | 3/4" FNPT or 1" MNPT |
Outlet Size | 3/4" Hose |
Length | 16-3/16" |
Details
Item | Frostproof Enclosed Wall Hydrant |
Body Material | Bronze |
Recommended Wall Opening | 5 1/4 in x 6 1/4 in |
Casing Material | Nickel Bronze/Chrome Hydrant Face |
Handle Type | Loose Key |
Includes | Vacuum Breaker and Key |
Wall Thickness | 12" |
Description
Frostproof Enclosed Wall Hydrant, Inlet Size 3/4 in FNPT or 1 in MNPT, Wall Thickness 12 in, Recommended Wall Opening 5-1/4 in x 6-1/4 in, Length 16 3/16 in, Includes Vacuum Breaker and Key, Handle Type Loose Key, Casing Material Nickel Bronze/Chrome Hydrant Face, Outlet Size 3/4 in Hose
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Lift Turn Waste and Overflow Kit, BN (B0711BN)
- LEGEND VALVE 1-1/2" x 3-1/2" 316 SS NIPPLE (316-145)
- PNEUMADYNE 10-32 (F) UNF Brass Check Valve (C050401)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDV01-KM0200)
- WATTS Enclosed Wall Hydrant, 4 In. (HY-330)
- WATTS Wall Hydrant, 3 In (HY 430)
- WATTS Hydrant Key, HY1 Wall Hydrants (HY-1)
- WATTS Frostproof Enclosed Wall Hydrant, 8 In. (HY-725-8)
- WATTS Frostproof Wall Hydrant, 12 In. (HY 420 12)
- WATTS Frostproof Wall Hydrant, 8 In. (HY 420 8)
- AQUOR WATER SYSTEMS Hose Connector with Ball Valve (CN-F)
- Watts Wall Hydrants