Shop All Vacuum Breakers
Watts
Freeze Resistant Vacuum Breaker, 7-1/2inH
Mfr # 800M4-FR
Zoro # G1686511
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Cast Bronze
- Width 7 1/2 in
- Size 1"
- Max. Pressure 150 psi
Product Information
- Brand Watts
- MFR # 800M4-FR
- Zoro # G1686511
- UPC # 098268597059
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 7 1/2 in |
Size | 1" |
Height | 7 1/2 in |
Pipe Size | 1" |
Details
Item | Freeze Resistant Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Cast Bronze |
Max. Pressure | 150 psi |
Standards | ANSI, IAPMO, USC |
Temp. Range | 33 Degrees to 140 Degrees F |
Seal | Silicone |
Compliance | ASSE 1020, CSA B64.12, UPC, USC |
Body Material | Cast Bronze |
Description
Freeze Resistant Vacuum Breaker, Size 1 in, Connection Type FNPT, Material of Construction Cast Bronze, Seal Silicone, Max. Pressure 150 psi, Temp. Range 33 Degrees to 140 Degrees F, Height 7 1/2 in, Width 7 1/2 in, Standards ANSI, IAPMO, USC, Compliance ASSE 1020, CSA B64.12, UPC, USC
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE PVC Blue Transparent Cover<BR>3/4" x 50Ft (165-0346)
- KOHLER Kathryn Elongated Toilet Seat With Po (4701-CP-0)
- ANVIL 3-1/2" x 2-1/2" Malleable Iron Hex Bushing Class 150 (0318908563)
- ZORO SELECT 2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06020FSR)
- WATTS Dual Check Vacuum Breaker, 3/8 In., FIP (3/8 LF N9C - 3/8)
- WATTS Freeze ResistantVacuumBreaker, 2-13/16inH (LFN9CD)
- WATTS Anti-Siphon Vacuum Breaker, 1/4 in. (LF288A-1/4)
- WATTS Vacuum Breaker, 3/4 In., GHT, Brass, 125 psi (8BI)
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8B)
- WATTS Spill Resistant Vacuum Breaker, 3/4 in. (LF289-3/4)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, PVC, 100 psi (VBS200VT-PV)
- Watts Vacuum Breakers