Shop All Float Valves
Watts
Float Valve, 1 In, Bronze, Pipe Mount
Mfr # ST1000
Zoro # G5308904
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type MNPT
- Body Material Bronze
- Max. Temp. 180 Degrees F
- Valve Flow - Pressure (2) 100 psi
Product Information
- Brand Watts
- MFR # ST1000
- Zoro # G5308904
- UPC # 098268267150
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Rod Length | 12 in |
Details
Item | Float Valve with Threaded Outlet |
Connection Type | MNPT |
Body Material | Bronze |
Max. Temp. | 180 Degrees F |
Valve Flow - Pressure (2) | 100 psi |
Valve Flow - Pressure (1) | 50 psi |
Valve Material | Bronze |
Max. Pressure | 125 psi |
Valve Flow - Flow (2) | 150 gpm |
Rod Thread | 1/4"-20 |
Mounting | Pipe |
Rod Material | Brass |
Valve Flow - Flow (1) | 100 gpm |
Description
Float Valve with Threaded Outlet, Mounting Pipe, Size 1 in, Connection Type MNPT, Rod Thread 1/4 in -20, Rod Length 12 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 100 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 150 gpm, Max. Pressure 125 psi, Max. Temp. 180 Degrees F, Valve Material Bronze
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 3/4" Pipe Size (6AYU0)
- VIEGA Viega ProPress coupling With stop, 1-1/4" x 1-1/4" (78062)
- TERRAZZO-WARE Square Shower Base 36"x36", Marble Chips (SBS-36-3F)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (515 3/4)
- WATTS Float Valve, Heavy Duty, 1-1/2" (0780013)
- WATTS Float Valve, 1-1/2 In, Bronze, Pipe Mount (1500)
- WATTS Evaporative Cooler Valve and Float (C3/8TF)
- WATTS Mini Evaporative Cooler Valve and Float (M1/4TFSS)
- WATTS Float Valve, 2 In, Bronze, Pipe Mount (2000)
- WATTS Float Valve, 1-1/4 In, Bronze, Pipe Mount (1250)
- BOBBY Mini Float Valve, 1/4 In, SS/Viton (RM262-N)
- Watts Float Valves