Shop All Float Valves
Watts
Float Valve, 1-1/4 In, Bronze, Pipe Mount
Mfr # 1250
Zoro # G5308877
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material Bronze
- Rod Length 12 in
- Valve Flow - Flow (1) 250 gpm
Product Information
- Brand Watts
- MFR # 1250
- Zoro # G5308877
- UPC # 098268267167
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 1 1/4" |
Rod Length | 12 in |
Size | 1 1/4" |
Details
Item | Heavy Duty Float Valve |
Connection Type | FNPT |
Body Material | Bronze |
Valve Flow - Flow (1) | 250 gpm |
Valve Flow - Pressure (1) | 50 psi |
Valve Material | Bronze |
Valve Flow - Flow (2) | 348 gpm |
Mounting | Pipe |
Rod Thread | 3/8 in -16 |
Max. Pressure | 165 psi |
Max. Temp. | 180 Degrees F |
Valve Flow - Pressure (2) | 100 psi |
Rod Material | Brass |
Description
Heavy Duty Float Valve, Mounting Pipe, Size 1 1/4 in, Connection Type FNPT, Rod Thread 3/8 in -16, Rod Length 12 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 250 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 348 gpm, Max. Pressure 165 psi, Max. Temp. 180 Degrees F, Valve Material Bronze
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Task Medium Single Basin Sink (80086-2PC-NA)
- THRIFCO PLUMBING 2 Inch ABS Cap (6793082)
- ZORO SELECT PVC Manifold Elbow, 90 Degrees, FNPT x FNPT, 1 in Pipe Size (1212010)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 85 gal., 120V AC (G85-300A)
- WATTS Evaporative Cooler Valve and Float (C1/4TF-1)
- WATTS Float Valve, Heavy Duty, 1-1/2" (0780013)
- WATTS Float Valve, 3/4 In, Bronze, Pipe Mount (ST750)
- WATTS Evaporative Cooler Valve and Float (C1/4TFAE)
- WATTS Mini Evaporative Cooler Valve and Float (M1/4TFSS)
- WATTS Float Valve, 1 In, Bronze, Pipe Mount (ST1000)
- CHAMPION COOLER Float Valve Doe, MCP44/MCP59 (73049)
- Watts Valves