Shop All Float Rods
Watts
Float Rod, 5/16-18x3/8-16, 12 In L, Brass
Mfr # 12.5
Zoro # G5308825
original price:
$39.49
5% off
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Float Balls and Float Valves
- Thread Size 5/16 in -18 x 3/8 in -16
- Rod Dia. 3/8 in
- Length 12 in
Product Information
- Brand Watts
- MFR # 12.5
- Zoro # G5308825
- UPC # 098268020991
- Country of Origin United States
- Category Float Rods
Dimensions
Thread Size | 5/16 in -18 x 3/8 in -16 |
Rod Dia. | 3/8 in |
Length | 12 in |
Details
Item | Float Rod |
Material of Construction | Brass |
For Use With | Float Balls and Float Valves |
Description
Float Rod, Material of Construction Brass, Thread Size 5/16 in -18 x 3/8 in -16, Length 12 in, Rod Dia. 3/8 in, For Use With Float Balls and Float Valves
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 12V Universal Bilge Pump, 3A, 600 GPH, 3/4" Port (19211)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (S05B1S1WANS000.)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F11P05005S)
- ZEELINE Hand Pump with Pail Spout Adapters, Hose and Nozzle (ZE353)
- WATTS Float Rod, 5/16-18, 12 In L, Brass (12)
- WATTS Float Rod, 1/4-20, 12 In L, Brass (41225)
- WATTS Float Rod, 3/8-16, 12 In L, Brass (13)
- WATTS Float Rod, 1/4-20, 10 In L, Brass (11)
- KERICK Float Rod, 1/4-20 In, 8 In L, SS (SR08)
- ZORO SELECT Float Rod, 3/8-16, 12 In L, Brass (109-855)
- TELEMECANIQUE SENSORS Center Hole Float/Rod Assembly, Round, 7In (9049A6S)
- Watts Float Rods