Shop All Float Rods
Watts
Float Rod, 3/8-16, 12 In L, Brass
Mfr # 13
Zoro # G5408803
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Float Balls and Float Valves
- Thread Size 3/8 in -16
- Rod Dia. 3/8 in
- Length 12 in
Product Information
- Brand Watts
- MFR # 13
- Zoro # G5408803
- UPC # 098268021011
- Country of Origin United States
- Category Float Rods
Dimensions
Thread Size | 3/8 in -16 |
Rod Dia. | 3/8 in |
Length | 12 in |
Details
Item | Float Rod |
Material of Construction | Brass |
For Use With | Float Balls and Float Valves |
Description
Float Rod, Material of Construction Brass, Thread Size 3/8 in -16, Length 12 in, Rod Dia. 3/8 in, For Use With Float Balls and Float Valves
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554630)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 3", 25.54" H, Plastic (513616)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-48)
- SIGNET Battery Powered Display/Totalizer (3-8150-1P)
- WATTS Float Rod, 1/4-20, 12 In L, Brass (41225)
- WATTS Float Rod, 5/16-18, 12 In L, Brass (12)
- WATTS Float Rod, 1/4-20, 10 In L, Brass (11)
- ZORO SELECT Float Rod, 1/4-20, 10 In L, Brass (109-851)
- KERICK Float Rod, 1/4-20 In, 3 In L, SS (SR03)
- TELEMECANIQUE SENSORS Float Rod, 12-1/4 In, SS (9049ER12)
- PROPLUS FLOAT ROD BRASS 8 IN (8121)
- Watts Float Rods