Shop All Float Rods
Watts
Float Rod, 1/4-20, 10 In L, Brass
Mfr # 11
Zoro # G5308816
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Float Balls and Float Valves
- Length 10 in
- Thread Size 1/4 in -20
- Rod Dia. 1/4 in
Product Information
- Brand Watts
- MFR # 11
- Zoro # G5308816
- UPC # 098268020946
- Country of Origin United States
- Category Float Rods
Dimensions
Length | 10 in |
Thread Size | 1/4 in -20 |
Rod Dia. | 1/4 in |
Details
Item | Float Rod |
Material of Construction | Brass |
For Use With | Float Balls and Float Valves |
Description
Float Rod, Material of Construction Brass, Thread Size 1/4 in -20, Length 10 in, Rod Dia. 1/4 in, For Use With Float Balls and Float Valves
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Seal (PPT2P508G)
- LITTLE GIANT PUMP 1/2 HP 2" Plug-In Utility Pump 115V No Switch Included (620240)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ73)
- BERLISS Mechanical Seal, Type 2, 7/8 In., Viton, Carbon Face, Ceramic Cup (BSP-703V)
- WATTS Float Rod, 5/16-18, 12 In L, Brass (12)
- WATTS Float Rod, 3/8-16, 12 In L, Brass (13)
- WATTS Float Rod, 1/4-20, 12 In L, Brass (41225)
- KERICK 1/4-20 in. x12 in Stainless Steel Float Rod (SR12)
- KERICK Float Rod, 1/4-20 In, 8 In L, SS (SR08)
- TELEMECANIQUE SENSORS Float Ball, Oblong, SS, 2-1/2 In (9049HF3)
- TELEMECANIQUE SENSORS Float Rod, 3-1/4 In, SS (9049ER3)
- Watts Float Rods