Shop All Valve Parts
Watts
Float Ball, Round, Copper, 8 In
Mfr # C8FLT
Zoro # G1085761
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies
- Float Weight 0.3 oz
- Shape ROUND
- Connection Internal
- Thread Size 3/8"-16
Product Information
- Brand Watts
- MFR # C8FLT
- Zoro # G1085761
- UPC # 098268862157
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 3/8"-16 |
Float Dia. | 8 in |
Details
Item | Float Ball |
For Use With | Automatic Watering Kits, Stems and Nuzzle Assemblies |
Float Weight | 0.3 oz |
Shape | ROUND |
Connection | Internal |
Material of Construction | Copper |
Float Specific Gravity | 0.129 |
Max. Liquid Temp. | 200 Degrees F |
Description
Float Ball, Copper, Internal Connection, 8 in Float Dia., Float Weight 0.3 oz, Thread Size 3/8 In.-16, Max. Liquid Temp. 200 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.129
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2-375DA - 2" 375DA Reduced Pressure Detector Backflow Preventer (2-375DA)
- BECK Standard Black Nipple (0330775081)
- JONES STEPHENS 1/2" Gas Connector, Coated with Fitting, 1/2" FIP x 1/2" MIP x 60" (G72153)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- WATTS Sensor Valve Kit (0955801)
- WATTS 3/4in. Water Pressure Reducing Valve Double Union Solder Elastomer Disc Max 400 psi Adjust 25-75 psi (3/4 LFN45BM1-DU-S)
- WATTS Float Ball, Round, Copper, 6 In (C6FLT)
- WATTS Float Ball, Round, Self Threaded, 8 In (P8FLT)
- WATTS Float Ball, Round, Copper, 6 In (C6-7)
- WATTS Float Ball, Round, Plastic, 6 In (P6FLT)
- MERRILL Lower Valve Leather (700LL350)
- Watts Valves