Shop All Valve Parts
Watts
Float Ball, Round, Copper, 4 In
Mfr # C-4
Zoro # G1685564
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies
- Max. Liquid Temp. 200 Degrees F
- Float Weight 0.56 oz
- Float Specific Gravity 0.223
Product Information
- Brand Watts
- MFR # C-4
- Zoro # G1685564
- UPC # 098268435795
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 4 in |
Thread Size | 1/4"-20 |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Automatic Watering Kits, Stems and Nuzzle Assemblies |
Max. Liquid Temp. | 200 Degrees F |
Float Weight | 0.56 oz |
Float Specific Gravity | 0.223 |
Shape | ROUND |
Connection | Internal |
Description
Float Ball, Copper, Internal Connection, 4 in Float Dia., Float Weight 0.56 oz, Thread Size 1/4 In.-20, Max. Liquid Temp. 200 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.223
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Matte Black (LKAV3021MB)
- THRIFCO PLUMBING 1 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213178)
- DORMONT Gas Safety Kit, 3/4 x36 In L, 218,000 BTU (1675BPQR36)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (AAB00002)
- WATTS Float Ball, Round, Plastic, 6 In (P6-7)
- WATTS WA-6 Rebuilding Kit for 288A Backflow Preventor 1/4 in. and 3/8 in. Size (0887170)
- WATTS Float Ball, Round, Copper, 12 In (C12FLT)
- WATTS Float Ball, Round, Self Threaded, 8 In (P8FLT)
- WATTS 3/4 in. Plastic Water Pressure Test Gauge (DP IWTG)
- WATTS Float Ball, Round, Copper, 6 In (C6FLT)
- DANCO HydroClean Fill Valve Blue/Gray Plastic (HC660)
- Watts Valves