Shop All Valve Parts
Watts
Float Ball, Round, Copper, 12 In
Mfr # C12FLT
Zoro # G3151127
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies
- Material of Construction Copper
- Shape ROUND
- Float Weight 5.98 oz
- Float Dia. 12 in
Product Information
- Brand Watts
- MFR # C12FLT
- Zoro # G3151127
- UPC # 098268862126
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 12 in |
Thread Size | 3/8"-16 |
Details
Item | Float Ball |
For Use With | Automatic Watering Kits, Stems and Nuzzle Assemblies |
Material of Construction | Copper |
Shape | ROUND |
Float Weight | 5.98 oz |
Connection | Internal |
Max. Liquid Temp. | 200 Degrees F |
Float Specific Gravity | 0.171 |
Description
Float Ball, Copper, Internal Connection, 12 in Float Dia., Float Weight 5.98 oz, Thread Size 3/8 In.-16, Max. Liquid Temp. 200 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.171
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA BUSHING 6X4 DWV (K01565C)
- EVERFLOW Straight Copper Coupling Fitting with Rolled Tube Stop 1/2'' (CCRC0012)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNI29)
- PARKER String Wound Filter Cartridge, 5 gpm, 150 Micron, 2-7/16" O.D., 10 in H, 6 PK (K6R10G)
- WATTS Float Ball, Round, Copper, 5 In (C5)
- WATTS Float Ball, Round, Copper, 6 In (C6-3)
- WATTS Float Ball, Round, Plastic, 8 In (P8-1)
- WATTS Watts Bonnet Repair Kit (RK 800M4 B)
- WATTS Float Ball, Round, Plastic, 6 In (P6FLT)
- WATTS Float Ball, Oblong, Copper, 4 In (CX 4x5)
- ASCO Valve Rebuild Kit, For 3UL70, 5LU35 (302037)
- Watts Valves