Shop All Check Valves
Watts
First Check Valve Repair Kit
Mfr # LFRK 909-CK1 2 1/2-3
Zoro # G6230594
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Watts Series LF909, 2-1/2" to 3"
- Includes Disc and Spring Assembly, Cover O-Ring and Lubricant
- Compliance NSF Lead Free
Product Information
- Brand Watts
- MFR # LFRK 909-CK1 2 1/2-3
- Zoro # G6230594
- UPC # 098268459333
- Country of Origin United States
- Category Check Valves
Details
For Use With | Watts Series LF909, 2-1/2" to 3" |
Includes | Disc and Spring Assembly, Cover O-Ring and Lubricant |
Item | First Check Valve Repair Kit |
Compliance | NSF Lead Free |
Description
First Check Valve Repair Kit, For Use With Watts Series LF909, 2-1/2 in to 3 in , Includes Cover O-Ring and Lubricant, Disc and Spring Assembly, Compliance NSF Lead Free
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Disposal Genie, Plastic, Black (9D00010051)
- PFISTER Pfister Hdl S/A Gr49Fe Pv Cr (940-166A)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 304 SS Hex Bushing (400B113N034038)
- STEELMAN 2Inch Pipe and Tube Cutter (42569)
- WATTS 3/8" FNPT Bronze Dual Check Valve (3/8 LF7)
- WATTS 1/2" Polysulfone Check Valve (3540-10)
- WATTS 1/2" Threaded Dual Check Valve (LF7RU2-2)
- WATTS 3/4" FNPT x MNPT Brass Dual Check Valve (912-HP 3/4)
- WATTS 1 In. Bronze Backflow Preventer Dual Check Valve (LF7RU2-2 1)
- WATTS 1" FNPT Cast Iron Flow Check Valve (2000 1)
- ZORO SELECT 2" NPT Stainless Steel Swing Check Valve (4VMU5)
- Watts Check Valves