Shop All Backflow Preventers
Watts
Dual Check with Vent, Watts9BD, 1/4in, MNPT
Mfr # 9BD
Zoro # G1686715
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 140 Degrees F
- Width 1 3/8 in
- Pipe Size 1/4"
- Standards Designed to Meet the Requirements of New York City Health Code Section 81.47, NSF Standard 25
Product Information
- Brand Watts
- MFR # 9BD
- Zoro # G1686715
- UPC # 098268004328
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 1 3/8 in |
Pipe Size | 1/4" |
Length | 2 3/4 in |
Height | 1 3/8 in |
Size | 1/4 in |
Details
Item | Dual Check with Atmospheric Vent |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 140 Degrees F |
Standards | Designed to Meet the Requirements of New York City Health Code Section 81.47, NSF Standard 25 |
Compliance | All Rubber Compounds Comply with FDA Food Additive Regulations |
Series | Watts 9BD |
Max. Pressure | 150 psi |
Features | Vented Triple Check Vacuum Breaker with NPTM End Connections |
Connection | MNPT |
Max. Temp. | 140 Degrees F |
Description
Dual Check with Atmospheric Vent, Series Watts 9BD, Size 1/4 in, Connection MNPT, Body Material Stainless Steel, Temp. Range 33 to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 150 psi, Width 1 3/8 in, Length 2 3/4 in, Height 1 3/8 in, Features Vented Triple Check Vacuum Breaker with NPTM End Connections, Standards Designed to Meet the Requirements of New York City Health Code Section 81.47, NSF Standard 25, Compliance All Rubber Compounds Comply with FDA Food Additive Regulations
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRANE Manual 200 Bronze Threaded 1-1/2-Inch NPT Wedge Gate Valve (424)
- WATTS Repair Kit, Watts Series 009 M3, 3/4 In (009 M3 3/4 1st Check Kit)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X25)
- ZORO SELECT 6" FNPT SS Threaded Flange (4381002720)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (3/4 LF 008PCQT-3/4)
- WATTS Hydrant Meter with Backflow Preventer (6000HMB Hydrant BFP)
- WATTS Check Valve, 2 in Overall L (LF6 3/8)
- WATTS Backflow Preventer, High Investment Level (1 1/4 LF919-QT-S-FS)
- WATTS Reduced pressure zone backflow preventer (1 LF009M2-QT-FS)
- WATTS Backflow Preventer, Size 1", 175 psi (1X3/4 LF7R10-U2)
- ZURN Backflow Preventer, 1-1/2 in. Size, Bronze (112-375XLB)
- Watts Valves