Shop All Backflow Preventers
Watts
Dual Check with Vent, Watt9BD, 3/8in, Flare
Mfr # 9BD
Zoro # G1686721
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 140 Degrees F
- Width 1 3/8 in
- Pipe Size 3/8" x 3/8"
- Max. Temp. 140 Degrees F
Product Information
- Brand Watts
- MFR # 9BD
- Zoro # G1686721
- UPC # 098268004328
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 1 3/8 in |
Pipe Size | 3/8" x 3/8" |
Size | 3/8 in |
Length | 2 3/4 in |
Height | 1 3/8 in |
Details
Item | Dual Check with Atmospheric Vent |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 140 Degrees F |
Max. Temp. | 140 Degrees F |
Series | Watts 9BD |
Max. Pressure | 150 psi |
Standards | Designed to Meet the Requirements of New York City Health Code Section 81.47, NSF Standard 25 |
Features | Vented Triple Check Vacuum Breaker with Flare End Connections |
Compliance | All Rubber Compounds Comply with FDA Food Additive Regulations |
Connection | Flare Joint NPT x Flare Joint |
Description
Dual Check with Atmospheric Vent, Series Watts 9BD, Size 3/8 in, Connection Flare, Body Material Stainless Steel, Temp. Range 33 to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 150 psi, Width 1 3/8 in, Length 2 3/4 in, Height 1 3/8 in, Features Vented Triple Check Vacuum Breaker with Flare End Connections, Standards Designed to Meet the Requirements of New York City Health Code Section 81.47, NSF Standard 25, Compliance All Rubber Compounds Comply with FDA Food Additive Regulations
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal Royal Ebv1022A Opt Plus Rep Kit Urinal (3325000)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-21)
- LEGEND VALVE 1/2" T-1100 BALL VALVE-NO LEAD (101-503NL)
- KOHLER Kit, Diverter (1244403-CP)
- WATTS Reduced Pressure Zone Backflow Preventer (009-M1-QTS)
- WATTS Reduced Pressure Zone Backflow Preventer (1/2 LF 009QT)
- WATTS Backflow Preventer, Size 3/8", 200 psi (3/8 SD2-MN)
- WATTS Anti-Siphon Backflow Preventer, 6 1/2" L (3/4 800M4-QT-FZ)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 LF009-QT-S)
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- WATTS Reduced Pressure Zone Assembly, 3/4in (3/4 LF009M3-QT-PRESS)
- Watts Valves