Shop All Backflow Preventers
Watts
DoubleCheckDetector, 774, 2-1/2in, Flanged
Mfr # 774DCDA-OSY-CFM
Zoro # G2199106
product price: $5,217.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,217.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 12 1/2 in
- Pipe Size 2-1/2"
- Standards AWWA C510, CSA B64.5
Product Information
- Brand Watts
- MFR # 774DCDA-OSY-CFM
- Zoro # G2199106
- UPC # 098268878035
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 12 1/2 in |
Pipe Size | 2-1/2" |
Length | 38 in |
Size | 2 1/2 in |
Height | 16 3/8 in |
Details
Item | Double Check Detector Assembly |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Standards | AWWA C510, CSA B64.5 |
Connection | Flanged Joint |
Series | Watts 774 |
Max. Pressure | 175 psi |
Compliance | ASSE 1048, FM Approved, UL Classified (OSY Only) |
Max. Temp. | 110 Degrees F |
Features | Detector Assembly with OSY Shutoff, cu ft m, Short Lay Length |
Description
Double Check Detector Assembly, Series Watts 774, Size 2 1/2 in, Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 12 1/2 in, Length 38 in, Height 16 3/8 in, Features cu ft m, Detector Assembly with OSY Shutoff, Short Lay Length, Standards AWWA C510, CSA B64.5, Compliance ASSE 1048, FM Approved, UL Classified (OSY Only)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", FKM, Threaded, 150 PSI (YS53-075VT-PV)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K3150-24X5)
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K1H)
- JONES STEPHENS Brushed Bronze Two-Hole Lift and Turn Conversion Kit (B5155BB)
- WATTS Backflow Preventer, Size 1", 150 psi (1 LF800M4-FR)
- WATTS Backflow Preventer, High Investment Level (1 1/2 LF919-QT-S-FS)
- WATTS Hydrant Meter with Backflow Preventer (6000HMB Hydrant BFP)
- WATTS Backflow Preventer, Size 1", 175 psi (1X3/4 LF7R10-U2)
- WATTS Reduced Pressure Zone Backflow Preventer (1/2 LF 009QT)
- WATTS Check Valve, 2 in Overall L (LF6 3/8)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-MN)
- Watts Backflow Preventers