Shop All Backflow Preventers
Watts
Double Check Valve, Watts709, 4in, Flanged
Mfr # LF709-NRS
Zoro # G2199499
product price: $5,508.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$5,508.99
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Temp. Range 33 Degrees to 110 Degrees F
- Width 12 in
- Pipe Size 4"
- Connection Flanged Joint
Product Information
- Brand Watts
- MFR # LF709-NRS
- Zoro # G2199499
- UPC # 098268646436
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 12 in |
Pipe Size | 4" |
Height | 12 3/16 in |
Length | 52 3/8 in |
Size | 4 in |
Details
Item | Double Check Valve Assembly |
Body Material | Cast iron |
Temp. Range | 33 Degrees to 110 Degrees F |
Connection | Flanged Joint |
Max. Pressure | 175 psi |
Series | Watts 709 |
Standards | AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition |
Features | NRS Shutoffs |
Compliance | ASSE 1015, CSA B64.5, FM Approved, Lead Free, UL Classified, UPC, USC |
Max. Temp. | 110 Degrees F |
Description
Double Check Valve Assembly, Series Watts 709, Size 4 in, Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 12 in, Length 52 3/8 in, Height 12 3/16 in, Features NRS Shutoffs, Standards AWWA C510-92, IAPMO PA 31, USC Manual for Cross Connection Control 8th Edition, Compliance ASSE 1015, CSA B64.5, FM Approved, Lead Free, UL Classified, UPC, USC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 36" Black Gloss Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-BG)
- T&S BRASS Spray Valve Bonnet Assembly, 002856-40 (002856-40******)
- APACHE Poly Schedule 80, 1-1/2" MxM Nipple Short, Polypropylene, 1-1/2", Schedule 80 (49030652)
- JONES STEPHENS Heavy Duty Commercial Seat, Wht, Elongated, Without Cover, Elongated (C108C00)
- WATTS Double check backflow preventer (1/2 LF007-QT-S-FZ)
- WATTS Backflow Preventer, Size 1", 175 psi (1X3/4 LF7R10-U2)
- WATTS Reduced pressure zone backflow preventer (2 LF009-QT-FS)
- WATTS DoubleCheckDetector, 774, 2-1/2in, Flanged (774DCDA-OSY-CFM)
- WATTS Reduced Pressure Zone Assembly, 3/4in (3/4 LF009M3-QT-PRESS)
- WATTS Backflow Preventer, Size 2", 175 psi (2 LF009M2-QT-S)
- WATTS Backflow Preventer, High Investment Level (1 1/4 LF919-QT-S-FS)
- Watts Valves