Shop All Backflow Preventers
Watts
Double Check Valve, Watts 719, 1in, FNPT
Mfr # LF719-QT-S
Zoro # G1686679
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 3 3/4 in
- Pipe Size 1"
- Size 1 in
Product Information
- Brand Watts
- MFR # LF719-QT-S
- Zoro # G1686679
- UPC # 098268236798
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 3 3/4 in |
Pipe Size | 1" |
Size | 1 in |
Length | 14 13/16 in |
Height | 4 9/16 in |
Details
Item | Double Check Valve Assembly |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Compliance | ASSE 1015, CSA, Lead Free, NSF, UPC, USC |
Max. Temp. | 180 Degrees F |
Series | LF719 |
Max. Pressure | 175 psi |
Connection | FNPT |
Features | Bronze Strainer, Lead Free, Quarter Turn Ball Valve |
Standards | AWWA Standard C510 Compliant |
Description
Double Check Valve Assembly, Series Watts 719, Size 1 in, Connection FNPT, Body Material Bronze, Temp. Range 33 to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 3/4 in, Length 14 13/16 in, Height 4 9/16 in, Features Bronze Strainer, Lead Free, Quarter Turn Ball Valve, Standards AWWA Standard C510 Compliant, Compliance ASSE 1015, CSA, Lead Free, NSF, UPC, USC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (8R10S)
- WATTS Pressure Relief Valve, Bronze, 175 psi (1/2 53L-175)
- LARSEN SUPPLY CO Toto Red Toilet Flapper (04-2143)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X50)
- WATTS Double Check Valve, W719, 1-1/2in, 6-1/8inH (LF719-QT-S)
- WATTS Reduced pressure zone backflow preventer (1 LF007M1-QT-FZ)
- WATTS Backflow Preventer, High Investment Level (1 1/4 LF919-QT-S-FS)
- WATTS DoubleCheckDetector, 774, 2-1/2in, Flanged (774DCDA-OSY-CFM)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911-M3)
- WATTS Anti Siphon Vacuum Breaker , Backflow Preventer, 1/2 in. Chrome, Lead Free Brass (0792052)
- WATTS Double check backflow preventer (1/2 LF007-QT-S-FZ)
- Watts Backflow Preventers