Shop All Backflow Preventers
Watts
Double Check Valve Assembly, 3/4 in. Size
Mfr # 3/4 LF007M3-QT-PRESS
Zoro # G3919787
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 7 in
- Pipe Size 3/4"
- Max. Temp. 180 Degrees F
Product Information
- Brand Watts
- MFR # 3/4 LF007M3-QT-PRESS
- Zoro # G3919787
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 7 in |
Pipe Size | 3/4" |
Height | 4 3/4 in |
Length | 11 1/2 in |
Size | 3/4 in |
Details
Item | Double Check Valve Assembly |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Connection | FNPT |
Features | Lead Free |
Series | Sanding Disc |
Compliance | ASSE, CSA |
Max. Pressure | 175 psi |
Description
Double Check Valve Assembly, Series 007, Size 3/4 in, Connection Press, Body Material Copper Silicon Alloy, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 7 in, Length 11 1/2 in, Height 4 3/4 in, Features Lead Free, Compliance ASSE, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Kit (1434800-CP)
- KOHLER Service Kit, Roller Asm (Set Of 4) (1394586)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1/2" FNPT (ZUSA-VLV-36)
- WATTS Reduced Pressure Zone Backflow Preventer (009M2QTS-3/4)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911S-M3)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-MN)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 LF009-QT-S)
- WATTS Hydrant Meter with Backflow Preventer (6000HMB Hydrant BFP)
- WATTS Double Check Valve Assembly, Watts 007 (007M2QTS-3/4)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY3)
- Watts Valves