Shop All Dielectric Unions
Watts
Dielectric Union, 3/4 In, FIP, 250 psi
Mfr # 3/4 LF 3004 3/4
Zoro # G2310463
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron, Galvanized Steel
- Fitting Connection Type FIP x FIP
- Pipe Size - Pipe Fitting 3/4"
- Max. Pressure 250 psi
- Standards ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Product Information
- Brand Watts
- MFR # 3/4 LF 3004 3/4
- Zoro # G2310463
- UPC # 098268522662
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Hex Size | 1-7/8" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 2 1/4 in |
Description
Dielectric Union, Steel, Zinc-Plated Galvanized, Steel, Zinc-Plated Galvanized, 3/4 in, Female, NPT, 3/4 in, Female, NPT, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Zinc-Plated Galvanized Steel, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 2 1/4 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-F-BO-DV-VPB-MXTP)
- KOHLER Clearflo Slotted Overflow Brass Bath Drain (7271-BL)
- ZURN Double Check Backflow Preventer 1-950Xlt (1-950XLT2FT)
- APOLLO VALVES Hook J 10Pk 3/4In (APXJH3410PK)
- WATTS Dielectric Union, 1/2 In, FIP, 250 psi (1/2 LF3006)
- WATTS Dielectric Union, 2 In, FIP x FBP, 250 psi (2 LF3003)
- WATTS Dielectric Union, 1/2In, FIPxSolder, 250psi (1/2 LF 3001A-1/2)
- WATTS Dielectric Union, 3/4In, FIPxSolder, 250psi (3/4 LF 3001A-3/4)
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (11/4 LF3006)
- WATTS Dielectric Union, 1-1/2 In, FIP x Solder (11/2 LF 3001A-1 1/2)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1" (DU)
- Watts Fittings