Shop All Dielectric Unions
Watts
Dielectric Union, 1/2In, FBPxSolder, 250psi
Mfr # 1/2 LF3008
Zoro # G4561121
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Lead Free Brass
- Fitting Connection Type FIP x Solder
- Pipe Size - Pipe Fitting 1/2"
- Max. Pressure 250 psi
- Standards ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Product Information
- Brand Watts
- MFR # 1/2 LF3008
- Zoro # G4561121
- UPC # 098268817140
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1-1/2" |
Overall Length | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Dielectric Union, Brass, Brass, 1/2 in, Female, NPT, 1/2 in, Female, Solder, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Brass, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 1 7/8 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT 316 SS 90 Degree Elbow (4-4 FE-SS)
- BRISKHEAT 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL158)
- FIAT PRODUCTS Shower Floor, White, 36" x 36" Sz, 5-7/8" H (36WL100)
- US HARDWARE Tub Trap Blk 1-1/2X1-1/2 (P-687C)
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (1 1/2 LF3006)
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (11/2 LF3004)
- WATTS Dielectric Union, 3/4In, FBPxSolder, 250psi (3/4 LF3008)
- WATTS Dielectric Union, 1-1/4 In, FIP x Solder (11/4 LF 3001A-1 1/4)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3004)
- WATTS Dielectric Union, 1 x 3/4", FIP x Solder (1 LF3002)
- LEGEND VALVE 1" T-574 BLACK DIELECTRIC (301-335)
- Watts Fittings