Shop All Dielectric Unions
Watts
Dielectric Flange, 2 In, FIPxSolder, 250psi
Mfr # 2 LF 3100 2
Zoro # G1704211
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass, Malleable Iron
- Fitting Connection Type FIP x Solder
- Pipe Size - Pipe Fitting 2"
- Max. Pressure 250 psi
- Standards ANSI B16.42; Federal Specifications for Tensile Strength and Thread End Connections
Product Information
- Brand Watts
- MFR # 2 LF 3100 2
- Zoro # G1704211
- UPC # 098268522679
- Country of Origin United States
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Flange Diameter | 5 1/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
2 in, Female, NPT, Brass, 5 1/8 in, 2 in, Solder, Zinc-Plated Galvanized, Gray Cast Iron, Number of Bolt Holes 4, Silver, 250 psi Maximum Operating Pressure, Insulator Material Polysulfone, Includes Fasteners No, 33 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit P39 Ultima (P39K5)
- ZORO SELECT PVC Cap, NPT, 1-1/2 in Pipe Size (848-015)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00038)
- ZORO SELECT 2" x 1-1/2" Malleable Iron Hex Bushing Class 150 (521-987HN)
- WATTS Dielectric Flange, 2-1/2 In, FIP x Solder (2 1/2 LF3100)
- WATTS Dielectric Union, 1/2 In, FIP, 250 psi (1/2 LF 3004-1/2)
- WATTS Dielectric Union, 1-1/2 In, FIP, 250 psi (11/2 LF3004)
- WATTS Dielectric Flange, 2-1/2 In, FIP, 175 psi (3200 21/2)
- WATTS Dielectric Union, 2In, FIP x Solder, 250psi (2 LF 3001A-2)
- WATTS Dielectric Flange, 3 In, FIPxSolder, 175psi (3 LF3100)
- JOMAR VALVE Dielectric Union Blk Iron, FIPxFIP, 11/4" (DU)
- Watts Fittings