Shop All Level Switches
Watts
Copper Float, 4", 0780352
Mfr # 0780352
Zoro # G9548627
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Watts
- MFR # 0780352
- Zoro # G9548627
- UPC # 00013263409268
- Country of Origin United States
- Category Level Switches
Details
Item | Copper Float, 4",0780352 |
Description
Copper Float, 4 In.,0780352
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Control Box, 1/3HP, 115V, 1Phase (2801024915)
- ZOELLER APak Z Control Enabled Indoor Alarm System (10-4013)
- SUPERIOR PUMP 92370 Thermoplastic Submersible Sump Pump (92370)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, BR, 70 Mesh (PA 401X)
- APG Mini-Kari float switch - high alarm (KA-M1H)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMPDWOP)
- DWYER INSTRUMENTS Submersible Level Transmitter (SBLT2-5M-10M)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 3 gpm (FS-150, NO, 3.0GPM)
- TELEMECANIQUE SENSORS DPST Alternator Liquid Level Switch Close on Rise 600VAC (9038DW8)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 1 gpm (FS-4, 122356)
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi (M8020-ULL-NO)
- Watts Level Switches