Shop All Backflow Preventers
Watts
Check Valve, 2.125 in Overall L
Mfr # LF601 1/2
Zoro # G205303705
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Body Material Lead Free Cast Copper Silicon Alloy
- Temp. Range -20 Degrees to 100 Degrees F
- Width 1 1/4 in
- Length 2 1/8 in
Product Information
- Brand Watts
- MFR # LF601 1/2
- Zoro # G205303705
- UPC # 00098268653342
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 1 1/4 in |
Length | 2 1/8 in |
Overall Height | 1 1/4 in |
Height | 1 1/4 in |
Size | 1/2 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Lead Free Cast Copper Silicon Alloy, Pipe or Tube Size 1/2 in, Connection Type FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 100 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 250 PSI @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-421 NO LEAD GLOBE VALVE (103-105NL)
- LARSEN SUPPLY CO 2Pc Wht Toil Seat Hinge (14-1039)
- ZORO SELECT Replacement Screen, 1/4 In, 304 SS (20H631)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-10mm Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-271)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 009-QT)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY 4)
- WATTS Double Check Valve, W719, 1-1/2in, 6-1/8inH (LF719-QT-S)
- WATTS Reduced pressure zone backflow preventer (1 LF007M1-QT-FZ)
- WATTS Reduced Pressure Zone Assembly, 3/4in (3/4 LF009M3-QT-PRESS)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 009M2-QT)
- WATTS Double Check Valve, Watts719, 1/2in, FNPT (LF719-QT-S)
- Watts Valves