Shop All Valve Accessories
Watts
Cap, 1/8 In, SAE, Use w/Watts Series SAE-TC
Mfr # SAE-TC Brass Cap 1/8 SAE
Zoro # G1735535
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8 in
- For Use With Watts Series SAE-TC (1/8 in SAE)
- Connection Type SAE
- Material of Construction Brass
Product Information
- Brand Watts
- MFR # SAE-TC Brass Cap 1/8 SAE
- Zoro # G1735535
- UPC # 098268543957
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1/8 in |
Details
Item | Cap |
For Use With | Watts Series SAE-TC (1/8 in SAE) |
Connection Type | SAE |
Material of Construction | Brass |
Description
Cap, For Use With Watts Series SAE-TC (1/8 in SAE), Size 1/8 in, Connection Type SAE, Material of Construction Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROSCIENTIFIC CERTIFIED PLEATED SYNTHETIC JUMBO 90, 5M (HSC-90-5)
- DURAVIT Viu Bathroom Sink White (2344830000)
- KOHLER Sub-Assy, Stopper (1056135-PGD)
- WATTS Test Cock, 1/4 in. MNPT, Lead Free (1/4 LFTC)
- WATTS Air Gap, 1-1/4 to 3 In, Use w/Series 909 (909 AGF)
- WATTS Test Cock, 1/8 In, Use w/Watts RK-SAE-TC (RK-SAE-TC 1/8 SAE)
- WATTS Test Cock, 1/4 In, Use w/Backflow Prevent (1/4 LF-TC)
- WATTS Tank Adapter, Livestock Tanks, 1 1/4 In (UA 600)
- WATTS Cap Tether, 1/8 to 1/4, Use w/Watts RK-TCP (RK-TC-P Plastci Cap Tether 1/8 1/4 NPT)
- MIDWEST INSTRUMENT Test Cock Adapter Kit (110617)
- Watts Valves