Shop All Relief Valves
Watts
Bypass Control Relief Valve, 50 psi
Mfr # 0006268
Zoro # G9996427
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2" MNPT
- Connection Type MNPT
- Body Material Lead Free Copper Silicon Alloy
- Max. Pressure 50 PSI
- Factory Set Pressure 50 psi
Product Information
- Brand Watts
- MFR # 0006268
- Zoro # G9996427
- UPC # 640522677979
- Country of Origin United States
- Category Relief Valves
Dimensions
Pipe Size | 1/2" MNPT |
Details
Connection Type | MNPT |
Body Material | Lead Free Copper Silicon Alloy |
Item | Bypass Control Relief Valve |
Max. Pressure | 50 PSI |
Factory Set Pressure | 50 psi |
Max. Fluid Temp. | 180 Degrees F |
Description
Bypass Control Relief Valve, Pipe Size 1/2 in MNPT, Connection Type MNPT, Max. Pressure 50 psi, Max. Fluid Temp. 180 Degrees F, Body Material Lead Free Copper Silicon Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T ML)
- BESTCARE Piezo Push Button 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ)
- SEATSOLUTIONS POPRACK12A-5PK Faucet & Toilet Supply Line Display Rack (SE137810)
- DIXON 5111A-13 LINK PIN (2551110013)
- WATTS T and P Relief Valve, MNPT x FNPT (3/4 LF LL100XL)
- WATTS Vacuum Relief Valve, 0 to 200 psi, SS (LFN36-M1-3/4)
- WATTS BRONZE THREADED 100PSI 1-1/4IN NPT RELIEF VALVE (M1)
- WATTS Adjustable Relief Valve, 3/4 x 1/2 In (3/4 LF 530-C STD)
- WATTS Relief valve (3/4 740 075 FS)
- WATTS Lfn36M1-1/2" 0556030 Lead Free (LFN36M1-1/)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 200psi (6010FEM01-KM-200)
- Watts Valves