Shop All Relief Valves
This Product is Discontinued
Watts
Boiler Pressure Relief Valve, 150 psi, SS (Discontinued)
Mfr # LF174A-150-1
Zoro # G6932922
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1 in
- Outlet Size 1 in
- Body Material Lead Free Copper Silicon Alloy
- Outlet Type FNPT
- Inlet Type FNPT
Product Information
- Brand Watts
- MFR # LF174A-150-1
- Zoro # G6932922
- UPC # 098268042917
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Body Height | 5 3/4 in |
Body Width | 3 in |
Overall Height | 5-3/4" |
Overall Width | 3" |
Details
Body Material | Lead Free Copper Silicon Alloy |
Item | Boiler Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Auto Re-Seating | No |
Standards | ASME, MIL-V-18634B |
Max. Temp. | 250 Degrees F |
BtuH | 3,795,000 |
Factory Set Pressure | 150 psi |
Spring Material | Stainless Steel |
Description
Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Body Height 5 3/4 in, 3,795,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 250 Degrees F, Auto Re-Seating No, Body Material Lead Free Copper Silicon Alloy, Spring Material Stainless Steel, Body Width 3 in, Standards ASME, MIL-V-18634B
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.