Shop All Ball Valves
Watts
BALL VLV W/DRAIN 3/4""
Mfr # 123626
Zoro # G8628756
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper Silicon Alloy
- Connection Size 3/4 in
- Connection Type Female Threaded, NPT
- Ball Material Brass
- Handle Type Tee Handle
Product Information
- Brand Watts
- MFR # 123626
- Zoro # G8628756
- UPC # 98268701449
- Country of Origin China
- Category Ball Valves
Dimensions
Connection Size | 3/4 in |
Details
Body Material | Lead Free Copper Silicon Alloy |
Connection Type | Female Threaded, NPT |
Ball Material | Brass |
Handle Type | Tee Handle |
Stem Type | Blowout Proof |
Temp. Range (F) | 0 to 350°F |
Outlet Type | FPT |
Valve Type | 2-piece |
Port | Full |
Stem Material | PTFE, Brass |
Seat Material | PTFE |
Description
Full port ball and waste valve is lead free. The copper silicon alloy ball valves feature a side drain port to drain or vent downstream line when the valve is in the off position. The full port orifice ensures maximum flow capacity and its ball is wiped clean during each operation of the valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bakersfield 31" X 22" X 8-5/8" Under (5832-5U-0)
- BEHRINGER Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In (SH7350-PP)
- ZORO SELECT Street Tee, 1/2 In. (783Y72)
- ELKAY Single Bowl Undermount Sink Kit W/ Faucet, 16 Ga, 32-1/2"X18"X10", SS (EFRU311610TFC)
- WATTS Watts 2" LFFBV-3C-M1 Ball Valve (88005696)
- WATTS BALL VALVE W/DRAIN 3/4"" (0123629)
- WATTS BALL VLV W/DRAIN 1/2"" (123625)
- WATTS Watts 1/2" 1450F Relief Valve (388798)
- WATTS Watts 3/4" LFFBV-3C-M1 Ball Valve (88005688)
- WATTS Watts 1" LFFBV-3C-M1 Ball Valve (88005689)
- LEGRIS 3/8" Push Glass-Fill Nylon Ball Valve Inline (7910 60 00)
- Watts Valves