Shop All Ball Valves
Watts
BALL VLV W/DRAIN 1/2""
Mfr # 123625
Zoro # G8658451
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper Silicon Alloy
- Connection Size 1/2 in
- Handle Type Tee Handle
- Valve Type 2-piece
- Ball Material Brass
Product Information
- Brand Watts
- MFR # 123625
- Zoro # G8658451
- UPC # 98268701432
- Country of Origin China
- Category Ball Valves
Dimensions
Connection Size | 1/2 in |
Details
Body Material | Lead Free Copper Silicon Alloy |
Handle Type | Tee Handle |
Valve Type | 2-piece |
Ball Material | Brass |
Stem Type | Blowout Proof |
Temp. Range (F) | 0 to 350°F |
Connection Type | Female Threaded, NPT |
Stem Material | PTFE, Brass |
Seat Material | PTFE |
Port | Full |
Outlet Type | FPT |
Description
Full port ball and waste valve is lead free. The copper silicon alloy ball valves feature a side drain port to drain or vent downstream line when the valve is in the off position. The full port orifice ensures maximum flow capacity and its ball is wiped clean during each operation of the valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE TO MATCH FLBELL11168 11/16" OD Comp Bell Flange (FLBELL11168)
- NIBCO 3/8" x 1/8" NOM C Copper Reducing Coupling (600R 3/8X1/8)
- MOEN Eva One-Handle Bathroom Faucet (6400)
- APOLLO Valve Ball Valve, Size: 1/4NPTin. , Material: Bronze, Type: Full Port (77C-101-01A)
- WATTS Watts 1/2" LFFBV-3C-M1 Ball Valve (88005687)
- WATTS BALL VLV W/DRAIN 3/4"" (123626)
- WATTS SOLDER BALL VALVE 1/2"" (123628)
- WATTS Watts 2" LFFBV-3C-M1 Ball Valve (88005696)
- WATTS Watts 3/4" LFFBV-3C-M1 Ball Valve (88005688)
- WATTS Watts 1/2" 1450F Relief Valve (388798)
- ZORO SELECT Valve, Polypropylene, Black, 3-1/8 In W (BV2NCN-E)
- Watts Ball Valves