Shop All Cooling Equipment Relays
Watts
Backflow Valve, 40 psi, 6440000 Btu
Mfr # 0384240
Zoro # G2089031
Free Shipping & Returns
$1,575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Watts
- For Use With Mfr. Model Number 740
Product Information
- Brand Watts
- MFR # 0384240
- Zoro # G2089031
- UPC # 98268019650
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Valve, 2" x 2-1/2", 40 psi, 6,440,000 Btu |
Fits Brand | Watts |
For Use With Mfr. Model Number | 740 |
Description
Pressure Safety Relief Valve, 2 In. x 2-1/2 In., 40 psi, 6,440,000 Btu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Transformer Fan, 115/230V, 24 in., 7900 cfm (2ATX8)
- DECOR GRATES Floor Register, 3.75 X 13.5, Unfinished, Oak Wood (WL212-U)
- FLEXMOUNT UV Air Purifier, 24V AC, 1.9A, Silver, 36 W (UV-17FM)
- GEC Global Industrial„¢ Wall/Column Bracket for High Velocity Dock Fans (WB-01)
- WATTS Backflow Check Valve, 50 psi, 1899000Btu (0382820)
- WATTS Backflow Check Valve, 50 psi, 5950000 Btu (0274513)
- WATTS Air Regulator, 1/2", 0 to 125 psi (R119-04C)
- WATTS Backflow Check Valve, 1352000 Btu, 3/4" (0382328)
- WATTS Regulator, 1/4", 0 to 125 psi, Out Steam (R119-02CG)
- WATTS Regulator, 3/4", Pressure Reducing Valve (0009588)
- MCDONNELL & MILLER Level Control 120V, Standard Probe (PSE-801-M-120)
- Watts Cooling Equipment Relays