Shop All Backflow Preventers
Watts
Backflow Preventer, Size 3/8", 150 psi
Mfr # 3/8 SD3-FN
Zoro # G605303688
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Temp. Range 33 Degrees to 130 Degrees F
- Width 11/16 in
- Height 1 1/16 in
- Standards ANSI/NSF 18, ASSE 1022
Product Information
- Brand Watts
- MFR # 3/8 SD3-FN
- Zoro # G605303688
- UPC # 00098268868623
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 11/16 in |
Height | 1 1/16 in |
Length | 4 1/2 in |
Size | 3/8 in |
Details
Item | Backflow Preventer |
Body Material | 316 Stainless Steel |
Temp. Range | 33 Degrees to 130 Degrees F |
Standards | ANSI/NSF 18, ASSE 1022 |
Features | 316 Stainless Steel Body for Corrosion Resistance, A Wide Variety of Custom End Connections are Available, All Rubber Compounds Comply with FDA Food Additive Regulations, Atmospheric Port Provides Visual Indication of Failure of the Second Check, Endurance Tested for More than 500,000 Pumping Cycle, Manual Food and Beverage Dispensing Equipment, Streamlined Body Design Minimizes Pressure Loss and Cavitation, Wye Pattern Strainer Model for Water Supply Installations |
Max. Pressure | 150 psi |
Connection | FNPT |
Max. Temp. | 130 Degrees F |
Description
Backflow Preventer, Size 3/8 in, Connection FNPT, Body Material 316 Stainless Steel, Temp. Range 33 Degrees to 130 Degrees F, Max. Temp. 130 Degrees F, Max. Pressure 150 psi, Width 11/16 in, Length 4 1/2 in, Height 1 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA JM Eagle SDR Series Pipe, 1 in, 10 ft L, Solvent Weld, PVC (1636)
- PFISTER Rbe Hk Sgl Ts Tb (BRH-TB0Y)
- NAUGATUCK Tubed Magnetic Float Ball, Oblong, 1.5 In (GR-750AN)
- NIBCO 1" NOM C Copper Coupling without Stop (601 1)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911-M3)
- WATTS Check Valve, 2.125 in Overall L (LF601 1/4)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911S-M3)
- WATTS Double Check Valve, Watts709, 3in, Flanged (LF709-NRS)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 LF009M2-QT-S)
- WATTS Reduced pressure zone backflow preventer (1 LF909-QT-FS)
- WATTS Reduced Pressure Zone, Watt009, 3/4in, FNPT (009M3-QT-SH)
- Watts Valves