Shop All Backflow Preventers
Watts
Backflow Preventer, Size 2", 175 psi
Mfr # 2 LF009M2-QT-S
Zoro # G905303678
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Cast Copper Silicon Alloy
- Temp. Range 33 Degrees to 180 Degrees F
- Max. Temp. 180 Degrees F
- Features Ball Valve Test Cocks, Captured Springs for Safe Maintenance, Compact, Space Saving Design, Fused Epoxy Coated Cast Iron Body, Internal Relief Valve for Reduced Installation Clearances, Large Body Passages Provides Low Pressure Drop, No Special Tools Required for Servicing, Replaceable Seats for Economical Repair, Single Access Cover and Modular Check Construction for Ease of Maintenance, Top Entry - All Internals Immediately Accessible, Utilizes Advanced Armortek(TM) Coating Technology to Resist Corrosion of Internal
- Length 26 11/16 in
Product Information
- Brand Watts
- MFR # 2 LF009M2-QT-S
- Zoro # G905303678
- UPC # 00098268643091
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Length | 26 11/16 in |
Size | 2 in |
Height | 7 3/4 in |
Details
Item | Backflow Preventer |
Body Material | Lead Free Cast Copper Silicon Alloy |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Features | Ball Valve Test Cocks, Captured Springs for Safe Maintenance, Compact, Space Saving Design, Fused Epoxy Coated Cast Iron Body, Internal Relief Valve for Reduced Installation Clearances, Large Body Passages Provides Low Pressure Drop, No Special Tools Required for Servicing, Replaceable Seats for Economical Repair, Single Access Cover and Modular Check Construction for Ease of Maintenance, Top Entry - All Internals Immediately Accessible, Utilizes Advanced Armortek(TM) Coating Technology to Resist Corrosion of Internal |
Standards | ASSE 1013, AWWA C511, CSA Certified B64.4, IAPMO File No. 1563, USC |
Max. Pressure | 175 psi |
Connection | NPT |
Description
Backflow Preventer, Size 2 in, Connection NPT, Body Material Lead Free Cast Copper Silicon Alloy, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width Not Applicable, Length 26 11/16 in, Height 7 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Leak Shield (1087182)
- ZURN Fiber Washer, For Toilets, Urinals (P6000-H26)
- SMITH-COOPER Thrd Red Coupling, 3M, 304/L, 1X1/2" (4307000552)
- ZORO SELECT 2-1/2" x 1-1/2" Malleable Iron Hex Bushing Class 150 (521-997BC)
- WATTS Backflow Preventer, Size 1", 175 psi (1X3/4 LF7R10-U2)
- WATTS Reduced Pressure Zone Backflow Preventer (2 LF 009QT)
- WATTS Backflow Preventer, Size 1/2", 100 psi (1/2 BD911T)
- WATTS Reduced Pressure Zone Backflow Preventer (1/2 LF 009QT)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911-M3)
- WATTS Backflow Preventer, Size 3/4", 125 psi (3/4 NF8)
- ZURN Backflow Preventer, 1/2 in. Size, Bronze (12-375XLB)
- Watts Valves