Shop All Backflow Preventers
Watts
Backflow Preventer, Size 1 1/2", 150 psi
Mfr # 1 1/2 LF800M4-QT
Zoro # G705303700
product price: $1,137.99
/ea
Free Shipping & Returns
$1,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Body Material Lead Free Cast Copper Silicon Alloy
- Temp. Range 33 Degrees to 140 Degrees F
- Width 5 in
- Size 1 1/2 in
Product Information
- Brand Watts
- MFR # 1 1/2 LF800M4-QT
- Zoro # G705303700
- UPC # 00098268433869
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5 in |
Size | 1 1/2 in |
Height | 9 1/2 in |
Length | 9 1/4 in |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Body Material | Lead Free Cast Copper Silicon Alloy |
Temp. Range | 33 Degrees to 140 Degrees F |
Max. Temp. | 140 Degrees F |
Standards | ANSI, ASSE 1020, CSA Certified, NSF Certified, UPC, USC Manual Section 10 |
Features | Acetal Bonnet Acts as Freeze Plug to Prevent Body Damage, Compact, Space Saving Design, Easy Maintenance of Internal Parts, O-Ring Bonnet Seal for Less Possibility of Fouling, Replaceable Plastic Seat, Silicone Seat Disc for Durability, Test Cocks Positioned for Easy Testing and Winterization |
Material of Construction | Lead Free Cast Copper Silicone Alloy |
Max. Pressure | 150 psi |
Connection | FNPT |
Description
Vacuum Breaker, Size 1 1/2 in, Connection Type FNPT, Material of Construction Lead Free Cast Copper Silicone Alloy, Max. Pressure 150 psi, Temp. Range 33 Degrees to 140 Degrees F, Height 9 1/2 in, Width 5 in, Standards ANSI, ASSE 1020, CSA Certified, NSF Certified, UPC, USC Manual Section 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1MPF6)
- MOEN Stainless Drain For Stainless Sinks (22174)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1-1/4" to 2" (83790)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1 LF 008PCQT-1)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-MN)
- WATTS Double Check Valve, W719, 1-1/2in, 6-1/8inH (LF719-QT-S)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 9DS-M2)
- WATTS Reduced pressure zone backflow preventer (1 LF009M2-QT-FS)
- WATTS Backflow Preventer, High Investment Level (3/4 LF919-QT-S-FS)
- WATTS Dual Check with Vent, Watts9BD, 3/8in, MNPT (9BD)
- Watts Backflow Preventers