Shop All Cooling Equipment Relays
Watts
Backflow Check Valve, 60 psi, 3560000 Btu
Mfr # 0383368
Zoro # G2088961
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 740
- Fits Brand Watts
Product Information
- Brand Watts
- MFR # 0383368
- Zoro # G2088961
- UPC # 98268019285
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Relief Valve, 1-1/4", 60 psi, 3,560,000 Btu |
For Use With Mfr. Model Number | 740 |
Fits Brand | Watts |
Description
Pressure Safety Relief Valve, 1-1/4 In., 60 psi, 3,560,000 Btu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Contactor, 3 Pole, 25A, 115V (HN53CB115)
- JOHNSON CONTROLS Diaphragm and Seal, 25 Square In (MP8000-6325)
- SELKIRK 4" Univ Fem Adapter (104080)
- TRANE Swt01612 Switch; Thermal Limit, (SWT01612)
- WATTS Backflow Relief Valve, 30 psi, 1300000Btu (0382570)
- WATTS Backflow Check Valve, 1", 2134000 Btu (0163725)
- WATTS Regulator, 1", 25 to 75 psi Adjustable (0009309)
- WATTS Backflow Check Valve, 1352000 Btu, 3/4" (0382328)
- WATTS Regulator, 2", NPT, Lead Free (0009465)
- WATTS Backflow Check Valve, 1/2", Lead Free (0121627)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Stem-Up to Close, 28 gpm (VB-7223-0-4-10)
- Watts Cooling Equipment Relays