Shop All Cooling Equipment Relays
Watts
Backflow Check Valve, 50 psi, 5950000 Btu
Mfr # 0274513
Zoro # G2088797
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 174A
- Fits Brand Watts
Product Information
- Brand Watts
- MFR # 0274513
- Zoro # G2088797
- UPC # 98268013092
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Relief Valve, 3/4", 50 psi, 5,950,000 Btu |
For Use With Mfr. Model Number | 174A |
Fits Brand | Watts |
Description
Pressure Safety Relief Valve, 3/4 In., 50 psi, 950,000 Btu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Corner Post with 9/16" Dome Plug (324003-060)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber (0337-0500-0001)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF44)
- WATTS Backflow Check Relief Valve, 1", 125 psi (0121504)
- WATTS Backflow Check Valve, Preventer, 3/4" (0061888)
- WATTS Backflow Check Preventer Valve, 2" (0391012)
- WATTS Backflow Relief Valve, 30 psi, 650000 Btu (0274428)
- WATTS Backflow Check Valve, 3/4" (0121243)
- WATTS Backflow Relief Valve, 30 psi, 1300000Btu (0382570)
- WATTS Air Regulator, 1/2", 0 to 125 psi (R119-04C)
- Watts Cooling Equipment Relays