Shop All Cooling Equipment Relays
Watts
Backflow Check Valve, 50 psi, 4237000 Btu
Mfr # 0383792
Zoro # G2088882
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 740
- Fits Brand Watts
Product Information
- Brand Watts
- MFR # 0383792
- Zoro # G2088882
- UPC # 98268019476
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Backflow Check Relief Valve, 1-1/2", 50 psi, 4,237,000 Btu |
For Use With Mfr. Model Number | 740 |
Fits Brand | Watts |
Description
Pressure Safety Relief Valve, 1-1/2 In., 50 psi, 4,237,000 Btu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH00164)
- DEFLECTO Air Deflector for Wall Register (51)
- SUPCO Quick Disc, Insulated, T1005C, PK100 (T1005C)
- ALL-FILTERS 20 x 20x 1 Washable Electrostatic Furnace Air Filter (20201.E)
- WATTS Backflow Check Turn Valve, 1/2" (0391002)
- WATTS Backflow Valve, 60 psi, 1566000 Btu (0382392)
- WATTS Backflow Check Valve, 1/2", Lead Free (0121627)
- WATTS Regulator Repair Kit, 1-1/2" to 2" (0875725)
- WATTS Backflow Check Valve, 1", 2134000 Btu (0163725)
- WATTS Backflow Check Relief Valve, 3/4", 75 psi (0121470)
- DANFOSS Compressor, 115V, 3/4 HP, Kit (195B0701)
- Watts Cooling Equipment Relays