Shop All Water Heater Parts
Watts
Automatic Temperature Gas Shutoff Valve
Mfr # LF210-5-M2
Zoro # G7110162
original price:
$530.99
7% off
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 210 Degrees F
- Outlet Type FNPT
- BtuH 150,000 Natural Gas, 243,000 LP Gas
- Inlet Type FNPT
- Inlet Size 1/2 in
Product Information
- Brand Watts
- MFR # LF210-5-M2
- Zoro # G7110162
- UPC # 098268043037
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Inlet Size | 1/2 in |
Body Width | 2 1/2 in |
Shank Length | 7/8 in |
Thermostat Length | 8 in |
Body Height | 10 1/4 in |
Outlet Size | 1/2 in |
Overall Height | 10-1/4" |
Overall Width | 2-1/2" |
Details
Item | Automatic Temperature Gas Shutoff Valve |
Max. Temp. | 210 Degrees F |
Outlet Type | FNPT |
BtuH | 150,000 Natural Gas, 243,000 LP Gas |
Inlet Type | FNPT |
Auto Re-Seating | No |
Factory Set Pressure | 150 psi |
Body Material | Lead Free Copper Silicon Alloy |
Standards | ANSI Z21.87 |
Description
Automatic Temperature Gas Shutoff Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Thermostat Length 8 in, Body Height 10 1/4 in, 150,000 Natural Gas, 243,000 LP Gas BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 7/8 in, Auto Re-Seating No, Body Material Lead Free Copper Silicon Alloy, Body Width 2 1/2 in, Standards ANSI Z21.87
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G125250HRPSS)
- HOME PLUS Laundry Faucet 2Hdl Chm (357131)
- MOEN Genta Towel Ring in Bronzed Gold (BH3686BZG)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- WATTS Plt-5 Expansion Tank (0067370)
- WATTS Hot Water Recrtng System (0955800)
- WATTS Etx60 1/2" Diaphragm Type (ETX60)
- WATTS Plt-12 Expansion Tank (0067371)
- WATTS Automatic Temperature Gas Shutoff Valve (LFL210-5-M2)
- RHEEM Pilot Assembly Replacement Kit, 12" L (SP13884H)
- Watts Water Heater Parts