Shop All Vent Valves
Watts
Automatic Air Vent Valve, 1 In, Brass
Mfr # FV-4M1- 1
Zoro # G5314741
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Max. Temp. (F) 240 Degrees F
- Height (In.) 3 1/2 in
- Material of Construction Brass
- Width (In.) 1 3/8 in
Product Information
- Brand Watts
- MFR # FV-4M1- 1
- Zoro # G5314741
- UPC # 098268020427
- Country of Origin Italy
- Category Vent Valves
Dimensions
Height (In.) | 3 1/2 in |
Width (In.) | 1 3/8 in |
Overall Length | 3 1/2 in |
Inlet Port Connection Size | 1 in |
Overall Width | 1 3/8 in |
Overall Depth | 3 1/2 in |
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Removers, Body Material Brass, Cap Material Brass, Configuration One Port, Float Material Polyethylene, For Media Water, Includes Expansion Tank Port Expansion Tank Connection Not Included, Inlet Port Connection Gender Male, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X60 (BEVT-3060L)
- RELIANCE WATER HEATERS 5500W 240V Heat Element (100287311)
- JONES STEPHENS 1-1/2" x 3/4" Reducing Coupling (B1650305)
- LEGEND VALVE 1" F1960 PPSU PEX TEE (461-925)
- WATTS Series FV-4M1 1/8 inch Automatic Vent Valve (0950106)
- WATTS Series HAV 1/8 inch Automatic Vent Valve (0950108)
- WATTS Steam Vent Valve, Non-Adj, Straight, 1/8 In (1/8 SVS 1)
- WATTS Steam Vent Valve, Adj, Angle, 1/8 In MPT (1/8 SVA)
- WATTS Regulator Automatic Air Vent Valve (0950106-FV-4M1-1/8)
- WATTS Automatic Vent For Hot Water, 1/8In, Brass (HAV- 1/8)
- KEENEY MFG VENT TEE DWV 1.5"" (PVC 00441 0600)
- Watts Valves