Shop All Vent Valves
Watts
Auto Dual Air Vent, Hot And Cold, 1/8 In
Mfr # 1/8 DUO-VENT NPT
Zoro # G3039757
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/8 in
- Body Material Brass
- Connection Type MNPT
- Max. Pressure 150 psi
- Vent Dia. 15/16 in
Product Information
- Brand Watts
- MFR # 1/8 DUO-VENT NPT
- Zoro # G3039757
- UPC # 098268454451
- Country of Origin United States
- Category Vent Valves
Dimensions
Inlet Size | 1/8 in |
Vent Dia. | 15/16 in |
Vent Height | 3 in |
Overall Length | 1 5/16 in |
Outlet Port Connection Size | 1/8 in |
Inlet Port Connection Size | 1/8 in |
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Temperature - Minimum 33 Degrees F, Application Glycol Systems, Body Material Brass, Configuration One Port, Float Material Polyethylene, For Media Water, Gasket Material Silicon Rubber, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 9" Black Pipe Nipple Sch 80 (90313)
- KOHLER Mounting Kit (1259495)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3008 56 11)
- AMERICAN STANDARD Aerator 1.2 Gpm M964479-0070A (M964479-0070A)
- WATTS Air Seperator, 1-1/4 In, Iron (AS-M1- 1-1/4)
- WATTS Dual Check with Atmospheric Vent (LFNLF9)
- WATTS Dual Check with Atmospheric Vent (LFN9-3/8)
- WATTS Dual Check with Atmospheric Vent (LFN9C-1/4)
- WATTS Series HAV 1/8 inch Automatic Vent Valve (0950108)
- WATTS Automatic Air Vent Valve, 3/4 In, Brass (FV-4M1- 3/4)
- MAID-O-MIST #71 Auto Vent (#71 Auto Vent)
- Watts Valves