Shop All Backflow Preventers
This Product is Discontinued
Watts
Anti-Siphon Backflow Preventer, Watts 800 (Discontinued)
Mfr # 3/4 LF 800M4QT3/4
Zoro # G0999381
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection Type FIP
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 140 Degrees F
- Width 2 1/4 in
- Pipe Size 3/4"
Product Information
- Brand Watts
- MFR # 3/4 LF 800M4QT3/4
- Zoro # G0999381
- UPC # 098268524499
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 2 1/4 in |
Pipe Size | 3/4" |
Height | 6 1/2 in |
Length | 6-1/2" |
Size | 3/4 in |
Details
Item | Anti-Siphon Backflow Preventer |
Connection Type | FIP |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 140 Degrees F |
Max. Pressure | 150 psi |
Max. Temp. | 140 Degrees F |
Standards | ANSI, USC Manual Section 10 Approved By The Foundation for Cross-Connection Control and Hydraulic Research At The University of South California |
Connection | FNPT |
Series | Watts 800 |
Description
Anti-Siphon Backflow Preventer, Series Watts 800, Size 3/4 in, Connection FIP, Body Material Lead Free Brass, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 150 psi, Width 2 1/4 in, Height 6 1/2 in, Standards ANSI, USC Manual Section 10 Approved By The Foundation for Cross-Connection Control and Hydraulic Research At The University of South California
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.